Check Availability
  • NORTON 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 36 Grit, 3600 Max. RPM

  • Item # 6A087
  • Mfr. Model # 07660788275
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 36 Grit, 3600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6A087
Mfr. Model # 07660788275
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 3.45 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness Not Rated
Max. RPM 3600
Series Alundum
Grade Extra Coarse
Bond Type Resin
Color Brown
Application For Carbon Steel
Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change