Check Availability
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 46 Grit, 3600 Max. RPM
  • NORTON 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 46 Grit, 3600 Max. RPM

  • Item # 34CD74
  • Mfr. Model # 66252940862
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34CD74
Mfr. Model # 66252940862
UNSPSC #23131503
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness G
Max. RPM 3600
Series Better
Specification 32A46-GVBE
Grade Coarse
Bond Type Vitrified
Color Gray
Application Better Choice for Medium to Heavy Stock Removal

* This product's country of origin is subject to change