Check Availability
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 120 Grit, 3600 Max. RPM
  • NORTON 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 120 Grit, 3600 Max. RPM

  • Item # 1CUG6
  • Mfr. Model # 66252939682
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CUG6
Mfr. Model # 66252939682
UNSPSC #23131503
Shipping Weight 4.65 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 120
Abrasive Wheel Hardness K
Max. RPM 3600
Series 32A
Specification 32A120-KVBE
Grade Fine
Bond Type Vitrified
Color Purple
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change