Check Availability
  • NORTON 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 120 Grit, 3600 Max. RPM

  • Item # 1CUF2
  • Mfr. Model # 66252941018
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 120 Grit, 3600 Max. RPM Grinding Wheel,T1,7x1/2x1.25,AO,120G,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CUF2
Mfr. Model # 66252941018
UNSPSC #23131503
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 120
Abrasive Wheel Hardness L
Max. RPM 3600
Series 32A
Specification 32A120-LVBE
Grade Fine
Bond Type Vitrified
Color Purple
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change