Check Availability
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 150 Grit, 3600 Max. RPM Grinding Wheel,T1,7x1/4x1.25,AO,150G,PK5
  • NORTON 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 150 Grit, 3600 Max. RPM

  • Item # 1CTY9
  • Mfr. Model # 66252939521
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1CTY9
Mfr. Model # 66252939521
UNSPSC #23131503
Shipping Weight 4.43 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 150
Abrasive Wheel Hardness M
Max. RPM 3600
Series 38A
Specification 38A150-MV
Grade Very Fine
Bond Type Vitrified
Color Orange
Application For Form/Corner Holding Applications

* This product's country of origin is subject to change