Check Availability
  • NORTON 

    7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 150 Grit, 3600 Max. RPM

  • Item # 1CTX9
  • Mfr. Model # 66252940595
7" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 150 Grit, 3600 Max. RPM Grinding Wheel,T1,7x1/2x1.25,AO,150G,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CTX9
Mfr. Model # 66252940595
UNSPSC #23131503
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 150
Abrasive Wheel Hardness M
Max. RPM 3600
Series 38A
Specification 38A150-MV
Grade Very Fine
Bond Type Vitrified
Color Orange
Application For Form/Corner Holding Applications
* This product's country of origin is subject to change