Check Availability
  • NORTON 

    7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 8730 Max. RPM

  • Item # 6A097
  • Mfr. Model # 07660789005
7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 8730 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal, gray iron, and stainless.
Show More Close
 

Technical Specifications

Item # 6A097
Mfr. Model # 07660789005
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.44 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.125"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 8730
Series Norton Metal
Diamond Knockout Yes
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms