Check Availability
7" TS Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 8600 Max. RPM, 1 EA
  • NORTON 

    7" TS Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 8600 Max. RPM, 1 EA

  • Item # 1EFB9
  • Mfr. Model # 63642504873
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Made of fiberglass-reinforced plastic, this backup pad is designed for use with AVOS® fiber discs and Bear-Tex® nonwoven discs. Use at a 5° to 15° angle for best results.
Show More Close
 

Technical Specifications

Item # 1EFB9
Mfr. Model # 63642504873
UNSPSC #31191505
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 7"
Face Mounting Type TS
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 8600
Density Hard
Vacuum Hole Design 6 Hole
Body Material Plastic

* This product's country of origin is subject to change