Check Availability
  • NORTON 

    7" Quick Change Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 8600 Max. RPM, 1 EA

  • Item # 3WK77
  • Mfr. Model # 63642543245
7" Quick Change Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 8600 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Speed-Lokā„¢ backup pad with premium fiber discs.
Show More Close
 

Technical Specifications

Item # 3WK77
Mfr. Model # 63642543245
UNSPSC #31191505
Catalog Page 2374
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 7"
Face Mounting Type Quick Change
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 8600
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms