Check Availability
  • NORTON 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Coarse, 40 Grit Ceramic, 1 EA

  • Item # 52CH12
  • Mfr. Model # 66261132850
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Coarse, 40 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ceramic grit provides a high cut rate and long life on stainless, aluminum, and other hard-to-grind materials.
• Cloth backing
• Coated grit
Show More Close
 

Technical Specifications

Item # 52CH12
Mfr. Model # 66261132850
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 40
Abrasive Grade Coarse
Disc Backing Material Cloth
Abrasive Material Ceramic
Abrasive Type Coated
Series Red Heat R983
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms