Check Availability
  • NORTON 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Fine, 120 Grit Ceramic, 1 EA

  • Item # 23Z638
  • Mfr. Model # 66623399203
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Fine, 120 Grit Ceramic, 1 EA Flap Disc,7 In x 120 Grit,5/8-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a ceramic/zirconia alumina abrasive, this conical disc is designed for light stock removal, blending, and finishing in a single operation. Angled flaps make it ideal for both contoured and edge work. The trimmable, flexible plastic back plate wears away as the flap disc grinds and is highly conformable.
Show More Close
 

Technical Specifications

Item # 23Z638
Mfr. Model # 66623399203
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.65 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 120
Abrasive Grade Fine
Disc Backing Material Fiberglass
Abrasive Material Ceramic
Abrasive Type Coated
Series Redheat
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms