Check Availability
  • NORTON 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA

  • Item # 23Z633
  • Mfr. Model # 66254461193
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Zirconia Alumina, 1 EA Flap Disc,7 In x 80 Grit,5/8-11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a zirconia alumina abrasive, this disc is designed for light stock removal, blending, and finishing in a single operation. Angled flaps make it ideal for both contoured and edge work. The trimmable flexible blue plastic backing plate wears away with grinding to allow full use of the disc and conforms to uneven surfaces.
Show More Close
 

Technical Specifications

Item # 23Z633
Mfr. Model # 66254461193
UNSPSC #31191506
Catalog Page 2376
Shipping Weight 0.65 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Disc Backing Material Fiberglass
Abrasive Material Zirconia Alumina
Abrasive Type Coated
Series BlueFire
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions