Check Availability
  • NORTON 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA

  • Item # 1PYG2
  • Mfr. Model # 66261183501
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA Arbor Mount Flap Disc,7in,80,Medium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conical disc is designed for light stock removal, blending, and finishing in a single operation. Angled flaps make it ideal for both contoured and edge work. The ceramic alumina grain is suitable for grinding stainless steel, cobalt, chrome, InconelĀ®, titanium, and other hard-to-grind metals. The trimmable, flexible plastic back plate wears away as the flap disc grinds.
Show More Close
 

Technical Specifications

Item # 1PYG2
Mfr. Model # 66261183501
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Disc Backing Material Fiberglass
Abrasive Material Ceramic
Abrasive Type Coated
Series SG Blaze(R)
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms