Check Availability
  • NORTON 

    7" Disc Backup Pad, 5/8"-11 Threaded Shaft Back Mount, 8600 Max. RPM, 1 EA

  • Item # 34CD17
  • Mfr. Model # 63642543240
7" Disc Backup Pad, 5/8"-11 Threaded Shaft Back Mount, 8600 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CD17
Mfr. Model # 63642543240
UNSPSC #31191505
Shipping Weight 0.89 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 7"
Back Mounting Type Threaded Shaft
Back Mounting Size 5/8"-11
Max. RPM 8600
Density Hard
Vacuum Hole Design Non-Vacuum
Thickness 1/4"
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions