Check Availability
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 25 PK
  • NORTON 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 25 PK

  • Item # 49P563
  • Mfr. Model # 77696008430
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Full resin bond and fiber backing for strength, durability, and tear resistance. Use on right-angle grinders with back-up pads, available separately. Innovative coating yields faster initial cut rate, longer life, and better finishes. For grinding and finishing mild carbon steel, stainless steel and hard-to-grind alloys.
Show More Close
 

Technical Specifications

Item # 49P563
Mfr. Model # 77696008430
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 2.41 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 50
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 8600
Series F981
Color Red
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions