Check Availability
  • NORTON 

    7" Coated Fiber Disc, 5/8" Mounting Hole Size, Coarse, 80 Grit Aluminum Oxide, 10 PK

  • Item # 22UT36
  • Mfr. Model # 66623395026
7" Coated Fiber Disc, 5/8" Mounting Hole Size, Coarse, 80 Grit Aluminum Oxide, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing fast initial cutting action for general purpose use, these abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 22UT36
Mfr. Model # 66623395026
UNSPSC #31191506
Catalog Page 2375
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 5/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 8600
Series Neon
Color Black
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change