This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NORTON 

    7" Ceramic Alumina/Zirconia Alumina Depressed Center Wheel Arbor, 1/4"-Thick, 8600 Max. RPM

  • Item # 3UX16
  • Mfr. Model # 66252938898
7" Ceramic Alumina/Zirconia Alumina Depressed Center Wheel Arbor, 1/4"-Thick, 8600 Max. RPM

See alternate products available online.

Product Details

This depressed center wheel features Ceramic Alumina/Zirconia Alumina abrasive material.
Show More Close
 

Technical Specifications

Item # 3UX16
Mfr. Model # 66252938898
UNSPSC #0
Shipping Weight 1.3 lbs
Country of Origin Not Available *
Item Depressed Center Wheel
Abrasive Wheel Diameter 7"
Thickness 1/4"
Abrasive Material Ceramic Alumina/Zirconia Alumina
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.