Check Availability
  • NORTON 

    6" Type 6 Diamond Grinding Wheel, 1-1/4" Arbor, 3/4"-Thick, 4140 Max. RPM

  • Item # 4B068
  • Mfr. Model # 69014191623
6" Type 6 Diamond Grinding Wheel, 1-1/4" Arbor, 3/4"-Thick, 4140 Max. RPM Straight Cup Grinding Wheel,6In,220,6A2C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Show More Close
 

Technical Specifications

Item # 4B068
Mfr. Model # 69014191623
UNSPSC #31191602
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 6
Abrasive Wheel Diameter 6"
Arbor Hole Size 1-1/4"
Thickness 3/4"
Abrasive Material Diamond
Abrasive Grit 220
Max. RPM 4140
Specification SD220-P50V99-1/16
Bond Type Vitrified
Concentration 50%
Abrasive Depth 1/16"
* This product's country of origin is subject to change