Check Availability
  • NORTON 

    6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 10,185 Max. RPM

  • Item # 36WT32
  • Mfr. Model # 66252842176
6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 10,185 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 36WT32
Mfr. Model # 66252842176
UNSPSC #23131503
Shipping Weight 0.83 lbs
Country of Origin Netherlands *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 3/64"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 10,185
Series Gemini Rightcut
Grade Extra Coarse
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In