Check Availability
  • NORTON 

    6" Type 12 Diamond Grinding Wheel, 1-1/4" Arbor, 1"-Thick, 6050 Max. RPM

  • Item # 4B057
  • Mfr. Model # 69014191630
6" Type 12 Diamond Grinding Wheel, 1-1/4" Arbor, 1"-Thick, 6050 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Show More Close
 

Technical Specifications

Item # 4B057
Mfr. Model # 69014191630
UNSPSC #31191602
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 12
Abrasive Wheel Diameter 6"
Arbor Hole Size 1-1/4"
Thickness 1"
Abrasive Material Diamond
Abrasive Grit 120
Max. RPM 6050
Specification ASD120-R75B99-1/8
Bond Type Resin
Concentration 75%
Abrasive Depth 1/8"
* This product's country of origin is subject to change