Check Availability
  • NORTON 

    6" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 10,185 Max. RPM

  • Item # 36WR95
  • Mfr. Model # 66252842174
6" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 10,185 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material construction.
Show More Close
 

Technical Specifications

Item # 36WR95
Mfr. Model # 66252842174
UNSPSC #23131503
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.0469"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 10,185
Series BlueFire RightCut
Diamond Knockout No
Application Ferrous Metal, Stainless, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms