Check Availability
  • NORTON 

    6" Type 1 Zirconia Alumina Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 14 Grit, 8000 Max. RPM

  • Item # 22UT41
  • Mfr. Model # 66253198589
6" Type 1 Zirconia Alumina Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 14 Grit, 8000 Max. RPM Straight Grind Wheel,6 D,1 T,5/8 Arbor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders.
Show More Close
 

Technical Specifications

Item # 22UT41
Mfr. Model # 66253198589
UNSPSC #23131503
Catalog Page 2389
Shipping Weight 2.66 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1"
Arbor Hole Size 5/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 14
Abrasive Wheel Hardness R
Max. RPM 8000
Series BlueFire
Specification 4NZ14-RBSX406
Grade Extra Coarse
Bond Type Resin
Color Black
Application Removing Gates, Risers, Smoothing Weld Seams
* This product's country of origin is subject to change