Check Availability
  • NORTON 

    6" Type 1 Silicon Carbide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 60 Grit, 4140 Max. RPM

  • Item # 5A886
  • Mfr. Model # 66252837190
6" Type 1 Silicon Carbide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 60 Grit, 4140 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sharp abrasive is designed for the offhand grinding of tungsten carbide and other nonferrous materials such as brass, bronze, and aluminum. Ideal for sharpening carbide welding tools.
Show More Close
 

Technical Specifications

Item # 5A886
Mfr. Model # 66252837190
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 3/4"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness Not Rated
Max. RPM 4140
Series Crystolon
Grade Medium
Bond Type Resin
Color Green
Application For Carbide Tooling and Nonferrous Materials
Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change