Check Availability
  • NORTON 

    6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 0.035"-Thick, 10,185 Max. RPM

  • Item # 4B080
  • Mfr. Model # 69014192156
6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 0.035"-Thick, 10,185 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Show More Close
 

Technical Specifications

Item # 4B080
Mfr. Model # 69014192156
UNSPSC #31191602
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Arbor Hole Size 1-1/4"
Thickness 0.035"
Abrasive Material Diamond
Abrasive Grit 100
Max. RPM 10,185
Specification SD100S-R100B99-1/4
Bond Type Resin
Concentration 100%
Abrasive Depth 1/4"
* This product's country of origin is subject to change