Check Availability
  • NORTON 

    6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/4"-Thick, 6050 Max. RPM

  • Item # 3VR57
  • Mfr. Model # 69014191690
6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/4"-Thick, 6050 Max. RPM Straight Grinding Wheel,6",150,1A1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grinding wheel can be used wet or dry in most toolmaking or resharpening applications.
Show More Close
 

Technical Specifications

Item # 3VR57
Mfr. Model # 69014191690
UNSPSC #31191602
Catalog Page 0
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Arbor Hole Size 1-1/4"
Thickness 1/4"
Abrasive Material Diamond
Abrasive Grit 150
Max. RPM 6050
Specification ASD150-R75B99-1/8
Bond Type Resin
Concentration 75%
Abrasive Depth 1/8"
* This product's country of origin is subject to change