Check Availability
  • NORTON 

    6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/8"-Thick, 6050 Max. RPM

  • Item # 34CD27
  • Mfr. Model # 66260273612
6" Type 1 Diamond Grinding Wheel, 1-1/4" Arbor, 1/8"-Thick, 6050 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CD27
Mfr. Model # 66260273612
UNSPSC #31191602
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Arbor Hole Size 1-1/4"
Thickness 1/8"
Abrasive Material Diamond
Abrasive Grit 120
Max. RPM 6050
Specification SD120-R100B99-1/4
Bond Type Resin
Abrasive Depth 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close