Check Availability
  • NORTON 

    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 16 Grit, 8000 Max. RPM

  • Item # 3UP18
  • Mfr. Model # 66252809563
6" Type 1 Aluminum Oxide Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 16 Grit, 8000 Max. RPM Grinding Wheel,T1,6x1x5/8,AO,16G,Hrd,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders.
Show More Close
 

Technical Specifications

Item # 3UP18
Mfr. Model # 66252809563
UNSPSC #23131503
Catalog Page 2389
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 16
Abrasive Wheel Hardness Q
Max. RPM 8000
Series 57A
Specification 57A16-QS
Grade Extra Coarse
Bond Type Resin
Color Black
Application For Aluminum, Brass, Bronze, Copper, Iron and Steel
* This product's country of origin is subject to change