Check Availability
  • NORTON 

    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 100 Grit, 4140 Max. RPM

  • Item # 3PY78
  • Mfr. Model # 07660788262
6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 1" Thick, 100 Grit, 4140 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sharp abrasive is designed for the offhand grinding of tungsten carbide and other nonferrous materials such as brass, bronze, and aluminum. Ideal for sharpening carbide welding tools.
Show More Close
 

Technical Specifications

Item # 3PY78
Mfr. Model # 07660788262
UNSPSC #23131503
Catalog Page 2447
Shipping Weight 2.2 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 100
Abrasive Wheel Hardness Not Rated
Max. RPM 4140
Series Alundum
Grade Fine
Bond Type Vitrified
Color White
Application For High Speed Steel and Tool Steels RC 55 and Higher
Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
* This product's country of origin is subject to change