Check Availability
6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 80 Grit, 4140 Max. RPM
  • NORTON 

    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/4" Thick, 80 Grit, 4140 Max. RPM

  • Item # 1PTC7
  • Mfr. Model # 66252835092
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PTC7
Mfr. Model # 66252835092
UNSPSC #23131503
Shipping Weight 3.11 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1/4"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 80
Abrasive Wheel Hardness K
Max. RPM 4140
Series 32AA
Specification 32AA80-KVTR
Grade Medium
Bond Type Vitrified
Color Blue/Gray
Application For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change