Check Availability
  • NORTON 

    6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 4140 Max. RPM

  • Item # 1CTP4
  • Mfr. Model # 66252835094
6" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/2" Thick, 60 Grit, 4140 Max. RPM Grinding Wheel,T1,6x1/2x1.25,AO,60G,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CTP4
Mfr. Model # 66252835094
UNSPSC #23131503
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness K
Max. RPM 4140
Series 32AA
Specification 32AA60-KVTR
Grade Medium
Bond Type Vitrified
Color Blue/Gray
Application For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change