Check Availability
  • NORTON 

    6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/2" Arbor, 0.035"-Thick, 10,190 Max. RPM

  • Item # 2D749
  • Mfr. Model # 66252835053
6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/2" Arbor, 0.035"-Thick, 10,190 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON fiber-reinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Fiber reinforced for thin, straight, burr-free cutting on most steel applications. Wheel is reinforced for maximum safety.
Show More Close
 

Technical Specifications

Item # 2D749
Mfr. Model # 66252835053
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.035"
Arbor Hole Size 1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 10,190
Series A60
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In