Check Availability
  • NORTON 

    6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0937"-Thick, 10,185 Max. RPM

  • Item # 25TZ39
  • Mfr. Model # 66252832487
6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0937"-Thick, 10,185 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TZ39
Mfr. Model # 66252832487
UNSPSC #23131503
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.0937"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 10,185
Series Gemini Stainless Steel
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum, Pipeline, Contaminate Free
* This product's country of origin is subject to change

Alternate Search Terms