Check Availability
  • NORTON 

    6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.0625"-Thick, 10,190 Max. RPM

  • Item # 25TZ30
  • Mfr. Model # 66252809718
6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.0625"-Thick, 10,190 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 25TZ30
Mfr. Model # 66252809718
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.15 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.0625"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 10,190
Series Gemini
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms