Check Availability
  • NORTON 

    6" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 1 EA

  • Item # 6PX58
  • Mfr. Model # 66261004980
6" Non-Woven Fiber Disc, 1/2" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NORTON Bear-Tex® high strength disc on edges for light debarring and finishing applications. Multiple discs can be joined together for deburring, cleaning, and polishing in crevices. Firm, durable nonwoven nylon web is highly resistant to tearing on burrs and sharp edges. Smearproof resin produces satin finishes. Use for cleaning angles and odd shapes, polishing pipe I.D. and O.D., removing rust and oxide, cleaning and deburring castings, antiquing, and prepping surfaces.
Show More Close
 

Technical Specifications

Item # 6PX58
Mfr. Model # 66261004980
UNSPSC #31191506
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Fiber Disc
Disc Diameter 6"
Mounting Hole Size 1/2"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grade Very Fine
Backing Weight Not Rated
Max. RPM 4000
Series High Strength
Color Maroon
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions