Check Availability
6" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 12,000 Max. RPM, 1 EA
  • NORTON 

    6" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 12,000 Max. RPM, 1 EA

  • Item # 33KM21
  • Mfr. Model # 63642506160
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33KM21
Mfr. Model # 63642506160
UNSPSC #31191505
Shipping Weight 0.37 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 6"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Shaft
Back Mounting Size 5/16"-24
Max. RPM 12,000
Density Medium
Vacuum Hole Design Multi-Hole
Thickness 1-1/2"
Body Material Plastic

* This product's country of origin is subject to change

Compliance and Restrictions