Check Availability
  • NORTON 

    6" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 80 Grit Ceramic, 1 EA

  • Item # 52CH34
  • Mfr. Model # 66261132137
6" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 80 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CH34
Mfr. Model # 66261132137
UNSPSC #31191506
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 6"
Mounting Hole Size 7/8"
Abrasive Grit 80
Abrasive Grade Medium
Disc Backing Material Cloth
Abrasive Material Ceramic
Abrasive Type Coated
Series Blaze R980P
Backing Weight X
Max. RPM 10,200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms