Check Availability
  • NORTON 

    6" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

  • Item # 52CH33
  • Mfr. Model # 66261132124
6" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ceramic grit provides a high cut rate and long life on stainless, aluminum, and other hard-to-grind materials.
• Cloth backing
• Coated grit
Show More Close
 

Technical Specifications

Item # 52CH33
Mfr. Model # 66261132124
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 6"
Mounting Hole Size 7/8"
Abrasive Grit 60
Abrasive Grade Medium
Disc Backing Material Cloth
Abrasive Material Ceramic
Abrasive Type Coated
Series Blaze R980P
Backing Weight Y
Max. RPM 10,200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms