Check Availability
  • NORTON 

    6" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA

  • Item # 23Z520
  • Mfr. Model # 66623399169
6" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminates 2-step grinding/finishing process to reduce wheel and disc changes and associated material and labor costs. Trimmable, flexible plastic backing plate wears away as flap disc grinds and is highly conformable, requiring less pressure to work at peak performance. Good for mild carbon steel and ferrous metals.
Show More Close
 

Technical Specifications

Item # 23Z520
Mfr. Model # 66623399169
UNSPSC #31191506
Catalog Page 2377
Shipping Weight 0.55 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 6"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Abrasive Material Ceramic
Abrasive Type Coated
Series Redheat
Backing Weight Y
Max. RPM 10,200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms