Check Availability
  • NORTON 

    6" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 15,000 Max. RPM, 1 EA

  • Item # 436G32
  • Mfr. Model # 63642506133
6" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 15,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G32
Mfr. Model # 63642506133
UNSPSC #31191505
Shipping Weight 0.4 lbs
Country of Origin China *
Item Disc Backup Pad
Disc Diameter 6"
Face Mounting Type Adhesive/PSA
Back Mounting Type Threaded Shaft
Back Mounting Size 5/16"-24
Max. RPM 15,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms