Check Availability
  • NORTON 

    6" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 15,000 Max. RPM, 1 EA

  • Item # 3WK91
  • Mfr. Model # 63642506142
6" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 15,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this foam backup pad with PSA paper discs on random orbital and rotary sanders.
Show More Close
 

Technical Specifications

Item # 3WK91
Mfr. Model # 63642506142
UNSPSC #31191506
Shipping Weight 0.45 lbs
Country of Origin China *
Item Disc Backup Pad
Disc Diameter 6"
Face Mounting Type Adhesive/PSA
Back Mounting Type Threaded Shaft
Back Mounting Size 5/16"-24
Max. RPM 15,000
Density Medium
Vacuum Hole Design 6 Hole
Thickness 1/2"
Body Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms