Check Availability
  • NORTON 

    5" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.040"-Thick, 12,225 Max. RPM

  • Item # 33N555
  • Mfr. Model # 66252843228
5" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.040"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Norton Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 33N555
Mfr. Model # 66252843228
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.040"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 12,225
Series BlueFire Right Cut
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions