Check Availability
  • NORTON 

    5" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1"-Thick, 11,000 Max. RPM

  • Item # 16Z956
  • Mfr. Model # 66623303916
5" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1"-Thick, 11,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This depressed center grinding wheel features ceramic abrasive. It is suitable for stripping and blending of cast iron, steel, aluminum, fiberglass, composite materials, and heavy scale removal.
Show More Close
 

Technical Specifications

Item # 16Z956
Mfr. Model # 66623303916
UNSPSC #23131503
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 60
Max. RPM 11,000
Series Blaze Rapid Strip
Grade Extra Coarse
Application Stripping & Belnding Of Cast Iron, Steel, Aluminum, Fiberglass, Composite Maetrials, Heavy Scale Removal
* This product's country of origin is subject to change