Check Availability
  • NORTON 

    5" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,225 Max. RPM

  • Item # 45PL22
  • Mfr. Model # 66253370273
5" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Norton GEMINI® XXL depressed center aluminum oxide wheel grinds fast and tough.

• Offers 50% more life and metal removal than standard aluminum oxide wheels
• Type 27 wheel is ideal for hard-grade carbon steel applications, weld repairs, flashing, and any job requiring a quick turnaround
Show More Close
 

Technical Specifications

Item # 45PL22
Mfr. Model # 66253370273
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.336 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 12,225
Series Gemini XXL
Grade Extra Coarse
Application Hard Grade Carbon Steels, Weld Repairs, Flashing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In