Check Availability
  • NORTON 

    5" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 12,225 Max. RPM

  • Item # 36WT30
  • Mfr. Model # 66252842171
5" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WT30
Mfr. Model # 66252842171
UNSPSC #23131503
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 3/64"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 12,225
Series Gemini Rightcut
Grade Extra Coarse
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions