Check Availability
  • Depressed Center Wheels
  • NORTON 

    Type 27 Aluminum Oxide Depressed Center Wheels, 5", 5/8"-11 Arbor Hole Size, 3/32" Thickness

  • Item # 33N338
  • Mfr. Model # 66252841904
Type 27 Aluminum Oxide Depressed Center Wheels,  5",  5/8"-11 Arbor Hole Size,  3/32" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, stainless steel, and pipeline.
Show More Close
 

Technical Specifications

Item # 33N338
Mfr. Model # 66252841904
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 3/32"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 12,225
Series Gemini Right Cut
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In