Check Availability
  • NORTON 

    5" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 12,225 Max. RPM

  • Item # 36WR92
  • Mfr. Model # 66252842169
5" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WR92
Mfr. Model # 66252842169
UNSPSC #23131503
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.0469"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 12,225
Series BlueFire RightCut
Diamond Knockout No
Application Ferrous Metal, Stainless, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In