Check Availability
  • NORTON 

    5" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 12,225 Max. RPM

  • Item # 3RA58
  • Mfr. Model # 07660701622
5" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the NORTON Type 1 silicon carbide abrasive cut-off wheel with ferrous metal, nonferrous materials, concrete masonry asphalt, and aluminum.
Show More Close
 

Technical Specifications

Item # 3RA58
Mfr. Model # 07660701622
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.1 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.040"
Arbor Hole Size 7/8"
Abrasive Material Silicon Carbide
Abrasive Grit 30
Max. RPM 12,225
Series Norton Masonry RightCut
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Alternate Search Terms