Check Availability
  • NORTON 

    5" Type 1 Aluminum Oxide Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 24 Grit, 7260 Max. RPM

  • Item # 436D86
  • Mfr. Model # 69936654177
5" Type 1 Aluminum Oxide Straight Grinding Wheel, 5/8" Arbor, 1" Thick, 24 Grit, 7260 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D86
Mfr. Model # 69936654177
UNSPSC #23131503
Shipping Weight 1.885 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 1"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness R
Max. RPM 7260
Series 57A
Specification 57A242-R5B7SL
Grade Extra Coarse
Bond Type Resin
Color Black
Application Portable Snagging
* This product's country of origin is subject to change

Compliance and Restrictions