Check Availability
5" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 100 Grit, 4965 Max. RPM
  • NORTON 

    5" Type 1 Aluminum Oxide Straight Grinding Wheel, 1" Arbor, 3/4" Thick, 100 Grit, 4965 Max. RPM

  • Item # 26ZV96
  • Mfr. Model # 07660788205
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26ZV96
Mfr. Model # 07660788205
UNSPSC #23131503
Shipping Weight 1.23 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 3/4"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 100
Abrasive Wheel Hardness Not Rated
Max. RPM 4965
Series Gemini
Specification Gemini
Grade Fine
Bond Type Vitrified
Color Brown
Application For General Purpose
Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings

* This product's country of origin is subject to change