Check Availability
  • NORTON 

    5" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 12,225 Max. RPM

  • Item # 36WR93
  • Mfr. Model # 66252842170
5" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 12,225 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WR93
Mfr. Model # 66252842170
UNSPSC #23131503
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.0469"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 12,225
Series Gemini RightCut
Diamond Knockout No
Application Ferrous Metal, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms